325 Gallon Uninsulated ASME Commercial Bare Storage Tank - Retrofit Special Zoom

325 Gallon Uninsulated ASME Commercial Bare Storage Tank - Retrofit Special

SKU:T-325A

Brand: AO Smith

AO Smith
Qty Price
$4,266.95
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out
3

Specs

Capacity (Gallons): 325
Mount: Vertical
Horizontal
Length: 84"
Diameter (Inches): 34"
Working Pressure (PSI): 125 psi
Weight (lbs): 600 lbs
Application: Commercial
Type: Un-Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith T-325A

AO Smith commercial hot water storage tanks are designed for use with gas/electric water heaters and boilers to provide additional hot water storage capacity for systems with large hot water draws.

The T-325 ASME Retrofit Special is designed to provide maximum storage capacity and fit through a 36" door.

Features

  • All internal surfaces exposed to water are glass-lined per ASME HLW procedures, using an NSF-approved glass-lining compound
  • Magnesium anodes - for extra protection against corrosion
  • Threaded leg sockets for vertical installation
  • Prime coated exterior of alkyd type paint
  • Vertical or Horizontal Mounting - AO Smith standard stock tanks (except T-80S, T-120S & TL-500A) are shipped factory standard with leg sockets for vertical installation, but are designed to have the proper inlet/outlet openings that allow for optional horizontal installation.
  • Optional tank saddles available - 2 per horizontal tank required (Not Included)
  • Five year limited tank warranty

PLEASE NOTE: The product weighs 695 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

325 Gallon Uninsulated ASME Commercial Bare Storage Tank - Retrofit Special

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons