Description
AO Smith commercial hot water storage tanks are designed for use with gas/electric water heaters and boilers to provide additional hot water storage capacity for systems with large hot water draws.

Features
  • All internal surfaces exposed to water are glass-lined per ASME HLW procedures, using an NSF-approved glass-lining compound
  • Un-Jacketed
  • Magnesium anodes - for extra protection against corrosion
  • Threaded leg sockets for vertical installation
  • Prime coated exterior of alkyd type paint
  • Vertical or Horizontal Mounting - AO Smith standard stock tanks (except T-80S, T-120S & TL-500A) are shipped factory standard with leg sockets for vertical installation, but are designed to have the proper inlet/outlet openings that allow for optional horizontal installation.
  • Optional tank saddles available - 2 per horizontal tank required (Not Included)
  • Five year limited tank warranty
Read more
Specs
Capacity (Gallons):
350
Mount:
Vertical
Horizontal
Length:
87-1/2"
Diameter (Inches):
36"
Working Pressure (PSI):
150 psi
Weight (lbs):
695 lbs
Application:
Commercial
Type:
Un-Jacketed
Warranty:
5 Year Limited Tank Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A