80 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only) Zoom

80 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

SKU:TJ-80S

Brand: AO Smith

AO Smith
Qty Price
$1,319.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Capacity (Gallons): 80
Mount: Vertical
Length (Inches): 63"
Diameter (Inches): 25-1/4"
Working Pressure (PSI): 150 psi
Weight (lbs): 236 lbs
Application: Commercial
Type: Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith TJ-80S

These AO Smith storage tanks are designed for storing potable water. Fitting locations are designed to meet the needs of normal installations plus those for the AO Smith Cer-Temp 80 and Shire-Temp piping methods.

Features

  • Glass-Lined Tank - Alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600°F, providing years of corrosion protection and dependable use.
  • Heavy Gauge Steel Jacket - With baked enamel finish
  • AO Smith storage tanks are ideal for use with gas-fired copper heat exchanger equipment for storage of any potable water at temperatures up to 180°F.
  • Threaded Openings - All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve. <
  • Fits through 30" door
  • Magnesium anode for anti-corrosion protection
  • Exceeds ASHRAE requirements
  • 5 Year Limited Tank Warranty

PLEASE NOTE: The product weighs 230 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

Q&A: Ask the Questions, share answers