119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only) Zoom

119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

SKU:TJV-120M

Brand: AO Smith

AO Smith
Qty Price
$1,358.95
/ each
$2,659.90 / box (2 units x $1,329.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Capacity (Gallons): 119
Mount: Vertical
Length: 62"
Diameter (Inches): 29-3/8"
Working Pressure (PSI): 150 psi
Weight (lbs): 320 lbs
Application: Commercial
Type: Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith TJV-120M

These AO Smith storage tanks are designed for storing potable water. Fitting locations are designed to meet the needs of normal installations plus those for the AO Smith Cer-Temp 80 and Shire-Temp piping methods.

Features

  • Glass-Lined Tank - Alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600°F, providing years of corrosion protection and dependable use.
  • Heavy Gauge Steel Jacket - With baked enamel finish
  • AO Smith storage tanks are ideal for use with gas-fired copper heat exchanger equipment for storage of any potable water at temperatures up to 180°F.
  • Threaded Openings - All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve. <
  • Fits through 30" door
  • Magnesium anode for anti-corrosion protection
  • Exceeds ASHRAE requirements
  • 5 Year Limited Tank Warranty

PLEASE NOTE: The product weighs 340 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

    Q:

    Is this tank ASME certified to be used in a commercial boiler system? Such as in a restaurant type application?
    Asked on 6/2/2013 by Jay

    1 answer

    • CUSTOMER CARE

      A:

      This tank is not ASME rated. Please see part TJV-120A for the ASME version.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

    Q:

    i have A O SMITH 100 GALLONS WATER HEATER AND I WOULD LIKE TO INSTALL THIS 119 GALLON STORAGE TANK TO IT SO PLEASE GUIDE IS THIS THE PERFECT FIT????
    Asked on 7/14/2012 by RICK from INDIANAPOLIS, INDIANA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this can be done.

      Answered on 7/16/2012 by PexSupply Staff from NY
  • 119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

    Q:

    We currently have three of these units in a 23 unit residential building. Is it possible to predict the life expectancy for these units?
    Asked on 9/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The normal lifespan for these units is 15-20 years.

      Answered on 9/27/2011 by PexSupply Staff from NY
  • 119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

    Q:

    Which T & P relief valve does the manufacturer recommend? Appears to need a 1" with a long shank.
    Asked on 8/14/2011 by Anonymous from FL

    1 answer

    • CUSTOMER CARE

      A:

      The T & P valve should be sized according to the total combined BTU input of all equipment feeding into this storage tank.

      Answered on 8/16/2011 by PexSupply Staff from NY
  • 119 Gallon Standard Jacketed & Insulated Commercial Storage Tank (Vertical Only)

    Q:

    is t&p valve included
    Asked on 3/24/2011 by plumb-rite from il

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this unit does not come with a T & P valve. The T & P valve will have to be field-supplied.

      Answered on 3/25/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?