200 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank Zoom

200 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank

SKU:TJV-200A

Brand: AO Smith

AO Smith
Qty Price
$3,687.99
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Capacity (Gallons): 200
Mount: Vertical
Length: 83"
Diameter (Inches): 36"
Working Pressure (PSI): 125 psi
Weight (lbs): 612 lbs
Application: Commercial
Type: Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith TJV-200A

Large volume tanks are designed for storing potable water. Fitting locations of these custom-line tanks match the needs of normal installations plus those for the AO Smith Cer-Temp 80 and Shure-Temp systems.

Features

  • AO Smith stocks vertical factory jacketed and insulated tanks that provide fast delivery and retrofit applications.
  • ASME Code Construction - All tanks are constructed to the requirements of the ASME.
  • Insulation - Entire tank is surrounded with high density fiber glass insulation to reduce costly heat loss; non-sagging and vermin-proof. To meet ASHRAE 90.1 (current standard) depth of insulation cavity requires use of remote bulb-type tank temperature control and thermometer.
  • Cabinet - Heavy gauge steel with high quality powder coat paint provides additional insulating qualities for greater energy savings.
  • Linings & Coatings - Each lining and coating has particular capabilities and limitations.
    • Glass-Lined (standard) - These are normally stocked tanks for water storage up to 180 F, with glass lining to prevent corrosion and addition of rust to water. The glass lining was developed over many years of ceramic research for a wide variety of conditions.
    • Cement - A special formulation of cement provides excellent corrosion protection. Available on 200 gallon and larger sizes. A manhole or handhole is included for application of cement lining.
    • Epoxy - The application of specially formulated epoxy makes this lining suitable for cold or hot water storage. A manhole or handhole is included for application of epoxy lining. Available on 200 gallon and larger sizes.
  • Cathodic Protection - Glass-lined, cement and epoxy tanks are furnished w/ anodes designed for maximum protection
  • Tanks will be supplied with fittings located as indicated in specifications document below. A manhole or handhole is included on cement or epoxy tanks only. A manhole or handhole is optional on glass-lined tanks.
  • 5 Year Limited Tank Warranty

PLEASE NOTE: The product weighs 700 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

200 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 200 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank

    Q:

    I would like to verify that this is a gas burner heater. Also is there upper and lower thermostats for accurate temperature control?
    Asked on 12/28/2011 by al-e from Hawaii

    1 answer

    • A:

      This is 200 gallon storage tank, not a gas heater.

      Answered on 1/9/2012 by Anonymous from None
  • 200 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank

    Q:

    TJV 200M Indirect Hot Water Tank - what is the capacity of the heat exchanger?
    Asked on 11/26/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is a storage tank; there is no heat exchanger in it.

      Answered on 12/2/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?