40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas) Zoom

40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

SKU:XCV-40-LP

Brand: AO Smith

AO Smith
Qty Price
$568.95
/ each
$1,119.90 / box (2 units x $559.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
14

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 40000
Fuel Type: Propane
Vent Size: 3"
4"
Venting: Atmospheric
Water Connection: 3/4"
Height (Inches): 61.75
Diameter (Inches): 18"
Weight (lbs): 138 lbs
Depth (Inches): 18"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 70
R-Value:
?
8
Recovery 90°F Rise: 41 GPH
Energy Factor: 0.59
Energy Star Rated: No
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XCV-40-LP

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 136 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

AO Smith 40 gallon water heater

By Farmall man

from Somerville, TN

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

We just installed two of these tanks. They are working great at this time. I hope they do what they are advertised to do.

(1 of 1 customers found this review helpful)

 
5.0

XCV-40 review

By Kent

from Ripon, CA

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Home use. Three person use. Installed by a plumber without problem on 4 Feb 2014. All great so far. I assume an aluminum anode rod is in place, but read a magnesium rod would be better. In three years I will replace the anode rod with a magnesium one. Thank you for selling me this water heater. PexSupply is a great company. Keep up the good work. Many Thanks, Kent & Tami

 
5.0

Best Value Around

By Happy Camper

from st. louis, mo

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Combination of efficiency, workmanship and quality of materials is superb. My last one gave me 19 yrs of service without a hickup.

 
5.0

I was happy to find a product made in US

By Donna

from Chamblee, GA

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Residential Home Use

Made in the USA

(1 of 1 customers found this review helpful)

 
5.0

Great heaters, would recommend them.

By Tom

from Somerville, NJ

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

I purchased two xcv-40 heaters and installed them myself. [...] the price was great. I replaced two 13 year old Rheem heaters and am quite happy with the new technology of these heaters (piezo starter, much faster recovery rate, accuracy of thermostat settings). I did have a minor problem with one heater where the heat trap nipple for the hot side had some damaged threads. I called the AO Smith 800 number and was connected to a real person in about a minute or less. [...] Luckily I was installing both heaters using shut off valves and couplings in a manner that allows me to run one or both in parallel. All told the total cost was about $950 to install two heaters. The rip-off contractors in my area would have charged me over $3,000 for the same installation!

(1 of 1 customers found this review helpful)

 
5.0

[...]

By Greg

from Portland, OR

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

[...]it is a great water heater and not easily obtainable locally.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    will the xcv 40 300 replace the pcv 40 100
    Asked on 4/10/2012 by d

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the XCV-40 is the manufacturer's recommended replacement for PCV-40 water heaters.

      Answered on 4/11/2012 by PexSupply Staff from NY
  • 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    WHAT IS A SETIMENT TRAP
    Asked on 5/26/2011 by HANK from N LAS VEGAS NV

    1 answer

    • CUSTOMER CARE

      A:

      It is recommend to install a sediment on the gas line to prevent contaminants from getting into the gas valve. They could clog the valve and cause it to fail.

      Answered on 5/27/2011 by PexSupply Staff from NY
  • 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

    Q:

    is this an energy star product?
    Asked on 2/16/2011 by Anonymous

    1 answer

Displaying questions 1-3

Do you have a question about this product?