Description
ProMax is an economical water heater designed for households that need an exceptional performer.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

Read more
Specs
Intended Household:
3-4 Person
Application:
Plumbing
Capacity (Gallons):
50
BTU Input:
40000
Fuel Type:
Natural Gas
Venting:
Atmospheric
Vent Size:
3"
4"
Water Connection:
3/4"
Height (Inches):
60.75
Diameter (Inches):
20"
Weight (lbs):
153 lbs
Depth (Inches):
20"
Gas Connection:
1/2"
1st Hour Delivery (Gallons):
88
R-Value:
8
Recovery 90°F Rise:
41 GPH
Energy Factor:
0.58
Energy Star Rated:
No
Warranty:
10 yr Tank/6 yr Parts Limited
×

Replacement Parts (15)

Plumbing Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

14 Product Reviews

Product Q&A