50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas) Zoom

50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

SKU:XCV-50-LP

Brand: AO Smith

AO Smith
Qty Price
$618.00
/ each
$1,205.90 / box (2 units x $602.95)
In Stock! Ships in 24-48 Hours
(1 Available)
15

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 40000
Fuel Type: Propane
Venting: Atmospheric
Vent Size: 3"
4"
Water Connection: 3/4"
Height (Inches): 60.75
Diameter (Inches): 20"
Weight (lbs): 153 lbs
Depth (Inches): 20"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 88
R-Value:
?
8
Recovery 90°F Rise: 41 GPH
Energy Factor: 0.58
Energy Star Rated: No
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XCV-50-LP

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 153 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model
 
4.7

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Never buying water heater at store again

I bought this water heater because of the 10 yr warranty and it's made in the USA. AO Smith is a reccommeded water heater by many master plumbers for it's reputation. I do a...Read complete review

I bought this water heater because of the 10 yr warranty and it's made in the USA. AO Smith is a reccommeded water heater by many master plumbers for it's reputation. I do a lot of home remodeling and installed about 25 water heaters in the last 5 years. This particular install was for my home and the quality of this water was great. I also liked that the drain bibb is not made of plastic! I ordered Sharkbite connections with my water heater for quicker installation. That way, you can sweat all of your other copper pipe connections away from the top of the water heater. Another thing, this model has female connections going into the top of water heater. I was used to male connections in the past and mistakenly bought male copper connections from Pex Supply, so I just had to make one trip to the hardware store...oh darn. The best of all, the water heater was delivered right to my garage!! I will never go to the store to buy a water heater ever again as long as Pex Supply is around. :-)

VS

Most Liked Negative Review

 

Seems fine, but we just had it installed

We replaced a 10 year 50 gallon heater with this AO State unit.
It appears to work well, and recovers much quicker than our previous water heater that was 20 years old.Read complete review

We replaced a 10 year 50 gallon heater with this AO State unit.
It appears to work well, and recovers much quicker than our previous water heater that was 20 years old.
Our plumber completed the swap in a couple hours and it's worked well the last 2 weeks.

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
3.0

Seems fine, but we just had it installed

By Todd

from Springfield, IL

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

We replaced a 10 year 50 gallon heater with this AO State unit.
It appears to work well, and recovers much quicker than our previous water heater that was 20 years old.
Our plumber completed the swap in a couple hours and it's worked well the last 2 weeks.

 
5.0

Very happy

By Steve

from California

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Easy ordering ,, great delivery , great product

 
5.0

Excellent propane hot water heater

By sct7853

from Saranac, New York

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas):

Replaced an old propane Montgomery Wards water heater that was 20+ years old. A. O Smith was rated well in the literature so I figured I'd try one. Heater was easy to install and works great. So far so good.

 
5.0

Excellent Heater, Great Deal

By Mike

from Auburn WA

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

My first AO Smith lasted twenty years. Of course I bought another!!

 
5.0

Never buying water heater at store again

By Andy Handyman

from Lee's Summit, MO

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

I bought this water heater because of the 10 yr warranty and it's made in the USA. AO Smith is a reccommeded water heater by many master plumbers for it's reputation. I do a lot of home remodeling and installed about 25 water heaters in the last 5 years. This particular install was for my home and the quality of this water was great. I also liked that the drain bibb is not made of plastic! I ordered Sharkbite connections with my water heater for quicker installation. That way, you can sweat all of your other copper pipe connections away from the top of the water heater. Another thing, this model has female connections going into the top of water heater. I was used to male connections in the past and mistakenly bought male copper connections from Pex Supply, so I just had to make one trip to the hardware store...oh darn. The best of all, the water heater was delivered right to my garage!! I will never go to the store to buy a water heater ever again as long as Pex Supply is around. :-)

 
5.0

you cant beat the shipping

By retired moonlighter

from rockaway,nj

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

quick and easy delivery, packaged strongly

 
4.0

"So far, so good..."

By DOC_SLS

from Fort Collins, CO

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Installed easily. Good instruction book included. Fired up right away and it didn't take long to make the water hot.

 
5.0

Great service and product

By jazzy

from brooklyn ny

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

This was a water heater came factory sealed in perfect condition with no damage a shipping was free.

 
5.0

As Advertised

By Dean

from Pittsburgh, Pa

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Good product at good price.

 
5.0

product is good for resident house.

By Patel

from NJ

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model:

Things that are great about it size and flow.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    what is the energy efficiency btus in and btus out please
    Asked on 7/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit has an Energy Factor of .58

      Answered on 7/21/2011 by PexSupply Staff from NY
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    but output?
    Asked on 6/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This water heater has a 34,000 BTU output rating.

      Answered on 6/28/2011 by PexSupply Staff from NY
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    how energy efficient is it compared to other similar water heaters?
    Asked on 6/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a .58 Energy Factor.

      Answered on 6/8/2011 by PexSupply Staff from NY
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    hi,
    what is the recovery rate on this promax 50 gallon heater - model cvx-50 ?

    thanks
    Asked on 12/8/2010 by dk from ny

    1 answer

    • CUSTOMER CARE

      A:

      The recovery rate is 41 gallons at a 90 degree raise.

      Answered on 12/8/2010 by PexSupply Staff from NY
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    this pro max water heater has a 10 yr warranty. i noted that there is also a pro max with a 6 year warranty. am i simply paying more for a longer warranty or what parts/specs are actually different? other than the warranty, what is better on the 10yr model vs the 6yr model? thanks
    Asked on 9/21/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The only difference between the 6 yr model and the 10 yr model is the warranty length. They are exactly the same water heaters otherwise; no parts or specifications differ.

      Answered on 9/22/2010 by PexSupply Staff from NY
    • A:

      Part 184634-114 is a Secondary Anode found only on "X" models with 10-year tank warranty. I was told the XGV / XCV models include this part and standard 6-year GCV models don't. Also, since part 184634-144 can't be installed in GCV (6-year warranty) models - it requires 184634-133 instead - the answer from Pex is incorrect and misleading.

      Answered on 2/26/2012 by Matt from Bay Shore, NY
Displaying questions 1-5

Do you have a question about this product?