65 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas) Zoom

65 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

SKU:XCV-65-LP

Brand: AO Smith

AO Smith
Qty Price
$1,159.95
/ each
$2,259.90 / box (2 units x $1,129.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
12

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 65
BTU Input: 62500
Fuel Type: Propane
Vent Size: 4"
Venting: Atmospheric
Depth (Inches): 24"
Height (Inches): 65
Diameter (Inches): 24"
Weight (lbs): 215 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 116
Energy Factor: 0.57
Energy Star Rated: No
Recovery 90°F Rise: 67 GPH
R-Value:
?
16
Warranty: 10 yr Tank/6 yr Parts Limited
Energy Star Rated: No

Description for AO Smith XCV-65-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 65 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

    Q:

    What is the difference between XVC-65 and GCV-65.
    Asked on 3/27/2013 by Masood from Rosemount, MN

    1 answer

    • CUSTOMER CARE

      A:

      The GCV-65 has a six-year warranty, while the XCV-65 has a ten-year warranty. The anode rods are the only thing different in the units themselves.

      Answered on 3/28/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?