40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model Zoom

40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

SKU:XCVL-40

Brand: AO Smith

AO Smith
Qty Price
$525.00
/ each
$1,037.90 / box (2 units x $518.95)
In Stock! Ships in 24-48 Hours
(1 Available)
5

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 40000
Fuel Type: Natural Gas
Venting: Atmospheric
Vent Size: 3"
4"
Water Connection: 3/4"
Height (Inches): 51.5
Diameter (Inches): 20"
Weight (lbs): 135 lbs
Depth (Inches): 20"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 66
R-Value:
?
8
Recovery 90°F Rise: 41 GPH
Energy Factor: 0.59
Energy Star Rated: No
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XCVL-40

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 135 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
4.0

AO smith good product

By JZ

from NJ

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

good product

 
5.0

Great Hot Water Heater

By Joe

from Scranton, PA

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

Great Heater, Great Dealer, Good Price, Fast shipping. I installed this heater in less than 1 hour. The supplied tank was exactly the same as the one that i had with the exception of the brand. I had an American Star Heater which had the same rating as the AO smith, It worked alright till it developed a leak. This new AO smith works better than the old one. It produces more hot water in less time, we never lose hot water anymore.

 
5.0

As advertised

By jsinct

from CT

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

This heater works as advertised. I bought this to replace an ailing 18 year old 30 gallon AO SMITH. The fact that the last one served 18 years made me feel good about buying another.

The extra capacity is great because I dont have to worry about running out of hot water in the shower if the dishwasher is running at the same time.

The push button pilot igniter was very nice and safer than trying to heat up the sensor and light the flame with a grill lighter with my face in the opening. This heater is great, just torn the dial to pilot, pudh the igniter button and you can safely watch the pilot light through a little windoe.

 
5.0

awesome hot water heater. great deal.

By emasterteck

from Jersey Shore, New Jersey

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

My wife and I have a two story house with two full bathrooms, we can both take a shower at the same time and after that do a load of dishes in the dishwasher with no worry of running out of hot water. The self contained ignited is also a plus. We got our first full month gas bill in and it was down to 42.00 from 83.00 our bill has always been in the 80's or higher. The only change made was this water heater. I would definitely recommend this.

(1 of 1 customers found this review helpful)

 
4.0

best bang for the buck

By mo

from CT

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

Replacement for a 22 year old A.O Smith. This unit is similar in dimensions and hooked up pretty well. It's a good no nonsense workhorse that was fairly inexpensive.
Gave it four stars. If the efficiency was as good as the high dollar units I would have given it five. Otherwise I'm pleased with it.

 
5.0

"Finally hot water"

By B from the Burgh

from Pittsburgh,PA

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

[...] It is very easy to hook-up,the pilot, lights very easily, and has a good recovery period. What more could you want from a hot water tank.

 
5.0

Excellent energy saver

By JC

from Wellesley, MA

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

Residential water heating is superb compared to the last heater installed by the local gas supplier. .. and AO smith says it does not need an insulation blanket which makes it look neater.

Only problem was matching the vent size on installation.

 
5.0

Wonderful Hot Water Heater

By namankha

from Phoenix, AZ

Verified Buyer

Comments about 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

I am a single person - always have hot water and it is HOT! I've have to turn down the know a few times.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

    Q:

    hoe do i light pilot if it goes out..i cant read it off tank
    Asked on 3/13/2012 by jodi from ct

    2 answers

    • VERIFIED BUYER

      A:

      turn the know on gas valve to on heater to pilot. Press the red button down
      for a few mins. then press ign. button on every 10 second while pressing
      red button down. then look under the heater for a blue flame. once it
      lights remain hold the red button for 2 more mins. then release the red
      button. if flame stays lite, then turn knob to ON. if the flame goes out
      start over from beginnning.

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I'm late in this reply but turn the ignitor knob topush it down and
      press the ignitor button (to the right) until lit (listen for the ignition)
      and keep holding the knob down for 1 min then release and turn to on. That
      should do it.

      Answered on 3/18/2012 by Another PexSupply Customer
  • 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

    Q:

    would this be a suitable replacement for your 17 year old model fsg 40 222 ?
    Asked on 2/22/2011 by bob from burnsville mn

    1 answer

    • CUSTOMER CARE

      A:

      It should be, as long as you are in need of a short model.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons