50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model Zoom

50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

SKU:XCVL-50

Brand: AO Smith

AO Smith
Qty Price
$607.99
/ each
$1,197.90 / box (2 units x $598.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 40000
Fuel Type: Natural Gas
Vent Size: 3"
4"
Venting: Atmospheric
Water Connection: 3/4"
Height (Inches): 53.25
Diameter (Inches): 24"
Weight (lbs): 168 lbs
Depth (Inches): 24"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 80
R-Value:
?
8
Recovery 90°F Rise: 41 GPH
Energy Factor: 0.58
Energy Star Rated: No
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XCVL-50

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 179 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

50 Gallon ProMax Gas Water Heater

By bob the Bather

from Bremerton, WA

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

Used in a 5 bedroom home. Excellent hot water recovery. Great thermostat. Short model was an easy fit when replacing a small capacity heater. With the use of natural gas and the effeciency of this tank I hope to save over 4 times more the cost of my old unit. Easy install.

 
4.0

Great water heater

By Johnny z

from Long island, ny

Verified Buyer

Comments about 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model:

Ordering was easy , ao smith quality has always been great fit with my old connection...easy to use.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

    Q:

    What's the differance between a short and tall model?
    Asked on 12/3/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The difference is the physical size of the unit--one is tall and one is short.

      Answered on 12/6/2010 by PexSupply Staff from NY
  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

    Q:

    whats the rating
    Asked on 11/21/2010 by Anonymous

    1 answer

  • 50 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model

    Q:

    I have a 65 gallon capacity jacuzzi tub will the 50 gallon pro max heater fill it?
    Asked on 9/6/2010 by Anonymous from Upstate New York

    1 answer

    • CUSTOMER CARE

      A:

      This unit produces 41 gallons per hour at a 90 degree Fahrenheit temperature rise. We recommend using a larger water tank to satisfy the jacuzzi tub.

      Answered on 9/10/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?