40 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas) Zoom

40 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

SKU:XCVT-40-LP

Brand: AO Smith

AO Smith
XCVT-40-LP has been discontinued.
Suggested Alternative:
SKU: XCRT-40-LP
Brand: AO Smith
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 45000
Fuel Type: Propane
Venting: Atmospheric
Vent Size: 4"
Depth (Inches): 20"
Height (Inches): 61.75
Diameter (Inches): 20"
Weight (lbs): 140 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 48 GPH
R-Value:
?
16
Warranty: 10 yr Tank/6 yr Parts Limited
Energy Factor: 0.60
Energy Star Rated: No

Description for AO Smith XCVT-40-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 157 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers