48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater Zoom

48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

SKU:XCVT-50

Brand: AO Smith

AO Smith
Qty Price
$624.99
/ each
$1,219.90 / box (2 units x $609.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 48
BTU Input: 50000
Venting: Atmospheric
Fuel Type: Natural Gas
Vent Size: 4"
Depth (Inches): 20"
Height (Inches): 60.875
Diameter (Inches): 20"
Weight (lbs): 172 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 90
Energy Factor: 0.58
Energy Star Rated: No
Recovery 90°F Rise: 51 GPH
R-Value:
?
8
Warranty: 10-Year Limited Tank/6-Year Limited on Component Parts

Description for AO Smith XCVT-50

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 168 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
1.0

Nothing but Problems Since Beginning

By G-Unit

from Lower Hudson Valley, NY

Verified Buyer

Comments about 48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

This hot water heater has been very unreliable since the start. 2 days after installation the thermopyle went so the pilot light would not stay lit. AO Smith did overnight a replacement part and I had it installed by a plumber who does their warranty work for no charge. 3 Days later we were again out of hot water and while the pilot light was on, I had to push the igniter button for the pilot light to get the main burner to come on.
A friend of mine who is a plumber much prefers Bradford White hot water heaters to AO Smith. But when it is working it does make lots of hot water fast.

 
5.0

HOT HOT HOT!!!!!

By txplshrk

from Corpus Christi, TX

Verified Buyer

Comments about 48 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

My old 40 gallon water heater seemed to be on it's last leg, but it came with the house we bought 6 months ago. After reviewing several and talking to several contractors and plumbers I narrowed it down to 4 brands AO Smith, Bradford White, Rheem, and Rudd. AO Smith won out because of the quicker recovery time on the tank, and I liked that it was filled with foam insulation instead of the old fiberglass insulation. This water heater has surprised everyone in the house! It is more efficient than we thought, and quicker than we thought. It also gets hotter up to 160 degree if you want it to. AO Smith also had the better warranty than the competition. I am so glad I didn't buy a water heater from one of the retail chain stores as this thing has been great so far. [...]

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers