Description
AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

Read more
Specs
Intended Household:
5+ Person
Application:
Plumbing
Capacity (Gallons):
65
BTU Input:
65000
Fuel Type:
Natural Gas
Vent Size:
4"
Venting:
Atmospheric
Depth (Inches):
24"
Height (Inches):
65
Diameter (Inches):
24"
Weight (lbs):
215 lbs
Gas Connection:
1/2"
Water Connection:
3/4"
1st Hour Delivery (Gallons):
116
Energy Factor:
0.57
Recovery 90°F Rise:
67 GPH
R-Value:
16
Warranty:
10 yr Tank/6 yr Parts Limited
Energy Star Rated:
No
×

Replacement Parts (12)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A