50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater Zoom

50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

SKU:XCVX-50

Brand: AO Smith

AO Smith
XCVX-50 has been discontinued.
Direct Replacement:
SKU: XCRX-50
Brand: AO Smith
0

Resources

Specs

Application: Plumbing
Intended Household: 3-4 Person
Capacity (Gallons): 50
BTU Input: 65000
Fuel Type: Natural Gas
Vent Size: 4"
Depth (Inches): 22"
Height (Inches): 63.875
Diameter (Inches): 22"
Weight (lbs): 195 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 93
Energy Factor: 0.58
Energy Star Rated: No
Recovery 90°F Rise: 67 GPH
Venting: Atmospheric
R-Value:
?
8
Warranty: 10-Year Limited Tank/6-Year Limited on Component Parts

Description for AO Smith XCVX-50

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 184 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent Product..

By Double M

from Fairfield County, CT

Verified Reviewer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

I bought this hot water heater almost 2 years ago and it has worked flawlessly. It heats the water faster than you can use it. We can easily use both showers in our home, dishwasher, and washing machine at the same time, and never run out of hot water. The unit runs very quiet. I would definitely buy this brand again. It has been 100% trouble free and seems to be very high quality. Hopefully it lasts a long time.

(1 of 1 customers found this review helpful)

 
5.0

Meets My Expectations - Great Unit!

By Deerwood Dave

from Clarkston, Michigan

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

Replaced a 48 gallon, 61,000 btu water heater. Heats the water fast and supplies our 3 bathroom home well. We run ours on the "A" temperature setting.

(1 of 1 customers found this review helpful)

 
5.0

very good water heater

By Dao

from webster, ny

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

every good service and fast delevery...

 
5.0

l would buy this product again

By alfonso

from prescott valley az

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

This product was used speciafically for our furnace, but also hot water.

We are surprised at the insulation used, the hot water tank does not heat the outside up and waste heat.

We are happy at this time, hope it last for 20 years.

(1 of 1 customers found this review helpful)

 
5.0

Not builder grade....

By Upgrade king...

from Atlanta, GA

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

Needed to replace a leaking 50 gal tank from 1992. Wanted a good warranty, glass lined tank, quick recovery and good energy value. This produce met my requirements and is saving money every day from the old unit. Pleanty of hot water for the large jetted tub in the master. Could not use it with the old heater. Problem solved.

(6 of 6 customers found this review helpful)

 
5.0

Fantastic water heater

By Scott

from Washington, NJ

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

We never run out of hot water since we got it. It also is a very quiet unit and we don't even know when it is on. I would definitely recommend it and would buy it again if need be.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

    Q:

    Is the GCVX 50 Energy Star qualified?
    If yes. can you please provide A Manufacturer’s Certification Statement.
    Asked on 4/10/2014 by Tracy from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, the GCVX50 is not Energy Star Rated.

      Answered on 4/15/2014 by SupplyHouse Staff from New York
  • 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

    Q:

    What altitude is this unit certified for? I am at 8800 feet above sea level.
    Asked on 1/19/2014 by Forbes from Id Springs CO

    1 answer

    • CUSTOMER CARE

      A:

      This unit is approved for operation at altitudes up to 7,700 feet above sea level.

      Answered on 2/18/2014 by PexSupply Staff from NY
  • 50 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater

    Q:

    can it be adapted to use propane
    Asked on 6/21/2011 by Mark from Canandaigua N.Y.

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the National Fuel Gas Code (NFGC) prohibits the conversion of natural gas water heaters to LP.

      Answered on 6/24/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?