40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas) Zoom

40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas)

SKU:XGV-40

Brand: AO Smith

AO Smith
XGV-40 has been discontinued.
Direct Replacement:
SKU: XCR-40
Brand: AO Smith
15

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 40
Energy Factor: 0.63
Energy Star Rated: No
BTU Input: 40000
Gas Connection: 1/2"
Water Connection: 3/4"
Venting: Atmospheric
Vent Size: 4"
3"
Height (Inches): 61.75
Diameter (Inches): 20"
Depth (Inches): 20"
1st Hour Delivery (Gallons): 70
Weight (lbs): 165 lbs
Warranty: 10 Year Limited Tank & Parts Warranty

Description for AO Smith XGV-40

AO Smith's Conservationist residential gas water heater provides maximum energy savings and reliability.

Features:

  • Blue Diamond glass coating delivers more than twice the corrosion resistance of industry-standard glass lining
  • Features C3 Technology that protects against accidental ignition of flammable vapors
  • Environmentally friendly Green Choice gas burner reduces NOx emissions by 33% compared to standard burners
  • Piezo igniter for easy "no match" pilot ignition
  • Highest energy factors - 2"-thick CFC-free foam insulation, with external traps
  • DynaClean II automatic sediment cleaning system creates turbulence in tank for maximum protection against lime and sediment buildup
  • FVIR "Flammable Vapor Ignition Resistant" System
  • Advanced PEX cross-linked polymer dip tube lasts longer than standard polymer dip tubes
  • Heat trap nipples reduce heat loss through outlet and inlet water connections (3/4" male)
  • Our best CoreGard magnesium anode rod with stainless steel core provides added protection against tank corrosion
  • CSA Certified and ASME Rated T&P relief valve
  • Tamper-resistant brass drain valve
  • 10 year limited tank and parts warranty

      PLEASE NOTE: The product weighs 146 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

This is my 2nd AO Smith Conservationist

By Johnny

from Trenton, NJ

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas):

This is the second AO Smith 40 gallon Conservationist I've purchased. The first one was in ~ 1996 so it lasted 17 years. It was still working fine when I recently replaced it, never had a single repair and provided adequate hot water for our family of four. I only replaced it as a preventative measure -- did not want to come home one day and find a flood. I hope the new one is as good as the first one. So far, so good. I have not received compensation for this review, nor am I connected in any way with the manufacturer or retailer. I am completely unbiased.

(1 of 1 customers found this review helpful)

 
5.0

EASY, RELIABLE, NO DAMAGE, GOOD COMMUNIC

By TOOTHMECHANIC

from BALTIMORE, MD

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas):

I LIKE ALL THE FEATURES ON THIS MAKE AND MODEL WATER HEATER WHEN COMPARED TO ALL OTHER NATURAL GAS 40 GALLON WATER HEATERS ON THE MARKET. ONLINE ORDERING FROM PEX WAS EASY. DIRECT CONTACT WITH PEX WAS HELPFUL. COORDINATING PLUMBER/INSTALLER WITH THE ARRIVAL OF THE HEATER WAS PERFECT. WATER HEATER WAS ORDERED AROUND THE NEW YEAR HOLIDAY. DELIVERY WAS NOT BY THE DAY STATED ON TOP OF THEIR ONLINE SCREEN...THIS IS UNDERSTANDABLE. COMMUNICATION WAS GREAT. WATER HEATER IS QUIET, WORKING WELL. THE BOXED WATER HEATER WAS PLACED ON DRIVEWAY, WAS EASY FOR THE PLUMBERS TO REMOVE FROM UNDAMAGED SHIPPING BOX AND INSTALL. HOT WATER PRESSURE SEEMS BETTER THAN FROM MY FORMER 22 YEAR OLD WATER HEATER. BUYING FROM PEX ONLINE HAS BEEN AN EASY AND SMOOTH EXPERIENCE.

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By splicer66

from Garden City, Ga.

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas):

It is nice to be able to purchase this water heater from Pexsuppy and not have to go through a plumbing company or plumber. AO Smith makes high quality water heaters and it`s great that Pexsupply have them accessible to the general public.

(1 of 1 customers found this review helpful)

 
5.0

Mine is an old one but good one

By Dobie's Dad

from Ohio

Verified Reviewer

Comments about 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas):

I installed my AO Smith Conservationist Feb. 10, 1996. I know this because I wrote the date on the business card of the plumber I bought it from and taped it to the front. I have bought a new di-electric rod for it twice just as preventative maintenance. I also flush it once a year. NEVER had ANY problems. Still going strong, no plans to change it. Would not buy anything but!!!

(2 of 2 customers found this review helpful)

 
5.0

Thank You PexSupply.com

By Snake

from Suisun City Ca

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas):

Thank You PexSupply.com for making the A O Smith water heater available to me I couldn't get the brand locally unless I had a plumbing company install it well one $2400 estimate later and I immediately ordered from Pex an A O Smith 40 Gallon Conservationist Natural Gas standard vent. What a great unit 10 year warranty. Thanks again Pex for making it available.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 40 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (Nat Gas)

    Q:

    Is this product made in USA?
    Asked on 2/9/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 2/9/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?