50 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (LP Gas) Zoom

50 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (LP Gas)

SKU:XGV-50-LP

Brand: AO Smith

AO Smith
XGV-50-LP has been discontinued.
Direct Replacement:
SKU: GCF-50-LP
Brand: AO Smith
15

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Propane
Capacity (Gallons): 50
Energy Factor: 0.62
BTU Input: 37000
Gas Connection: 1/2"
Water Connection: 3/4"
Venting: Atmospheric
Vent Size: 3"
4"
Height (Inches): 61
Diameter (Inches): 22"
Weight (lbs): 165 lbs
Depth (Inches): 22"
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 41 GPH
Warranty: 10 Year Limited Tank & Parts Warranty

Description for AO Smith XGV-50-LP

AO Smith's Conservationist residential gas water heater provides maximum energy savings and reliability.

Features:

  • Blue Diamond glass coating delivers more than twice the corrosion resistance of industry-standard glass lining
  • Features C3 Technology that protects against accidental ignition of flammable vapors
  • Environmentally friendly Green Choice gas burner reduces NOx emissions by 33% compared to standard burners
  • Piezo igniter for easy "no match" pilot ignition
  • Highest energy factors - 2"-thick CFC-free foam insulation, with external traps
  • DynaClean II automatic sediment cleaning system creates turbulence in tank for maximum protection against lime and sediment buildup
  • FVIR "Flammable Vapor Ignition Resistant" System
  • Advanced PEX cross-linked polymer dip tube lasts longer than standard polymer dip tubes
  • Heat trap nipples reduce heat loss through outlet and inlet water connections (3/4" male)
  • Our best CoreGard magnesium anode rod with stainless steel core provides added protection against tank corrosion
  • CSA Certified and ASME Rated T&P relief valve
  • Tamper-resistant brass drain valve
  • 10 year limited tank and parts warranty

      PLEASE NOTE: The product weighs 159 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 50 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (LP Gas)

    Q:

    Does the DynoClean (automatic sediment cleaning) make noise? The heater would be close to a bedroom.
    Asked on 1/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The Dyna Clean dip tube is a self cleaning dip tube on the cold water inlet of the water heater. There will be no additional noise from the DynaClean dip tube. This is an atmospheric vent water heater with a gas fired burner, so it will produce the sounds normally associated with such units.

      Answered on 2/14/2011 by PexSupply Staff from NY
  • 50 Gallon - 40,000 BTU Conservationist Standard Vent Residential Gas Water Heater (LP Gas)

    Q:

    What are the differences between the Conservationist series and the Promax Plus series (with the 10 year warranty option)? The specs appear to be quite similar, but the Conservationists appear to be almost twice as expensive (although I don't see prices for the optional Promax Plus 10 year warranty on your site). I'm looking for an LP gas replacement.
    Asked on 9/26/2010 by TH from Ashland, NH

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the difference is that the Conservationist series has a higher energy factor.

      Answered on 9/27/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?