50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty) Zoom

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty)

SKU:XVR-50

Brand: AO Smith

AO Smith
XVR-50 has been discontinued.
Direct Replacement:
SKU: XCR-50
Brand: AO Smith
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
BTU Input: 40000
Energy Star Rated: No
Energy Factor: 0.62
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 3"
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 61
Diameter (Inches): 22"
Depth (Inches): 22"
Weight (lbs): 165 lbs
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 41 GPH
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XVR-50

Features:

  • Meets energy-efficiency requirements for most gas utility rebate programs - 2" thick CFC-free foam insulation, external heat traps and other energy-saving features produce minimum 0.62 energy factor, which meet ENERGY STAR requirements.
  • FVIR "Flammable Vapor Ignition Resistant" System
  • DynaClean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
  • Eco-friendly Green Choice gas burner reduces NOx emissions by 33% compared to standard burners and meets less than 40 ng/j requirements for low NOx
  • Push-button Piezo ignitor on FVIR-compliant models for easy "no-match" pilot ignition
  • CoreGard aluminum anode rod with stainless steel core provides added protection against tank corrosion
  • Blue Diamond glass coating provides superior corrosion resistance to industry-standard glass lining
  • CSA Certified and ASME Rated T&P relief valve
  • Tamper-resistant brass drain valve
  • 10-year warranty on tank and 6-year warranty on parts
  • Code Compliance: UBC, CEC, SBCC, HUD and BOCA National Codes. Meets or exceeds the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1. Meets or exceeds the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992.
  • Design-Certified by CSA International: According to ANSI Z21.10.1 - 4.1 CSA Standards governing storage-type water heaters.

PLEASE NOTE: The product weighs 159 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Superb Product, Company, Experience

By Firebird 97

from New Smyrna Beach, FL

Verified Buyer

Comments about 50 Gallon - 37,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, LP Gas (10 Yr Warranty):

Purchased and installed before my 20 y/o water heater died. Allowed me to do homework and purchase the best for less. Yes, I can hear it fire up when I'm in the garage where it is installed, but this is not an issue for me as it has been for other reviewers. Much superior energy efficiency and supply of hot water when compared with old heater, and since I flush the tank annually, and change anode when needed, I expect this tank to last 20 years as well.

(4 of 4 customers found this review helpful)

 
5.0

So far so good!

By "Thinking Ahead"

from Memphis, TN

Verified Reviewer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty):

I did my research and this 50 Gallon - 40,000 BTU ProMax Plus…SKU: XVR-50Brand: AO Smith is a upgrade from the AO Smith that I currently have. AO Smith is supposed to be a good brand. The guy that lived here b/4 us, was a plumber and he installed the AO Smith that I currently have. I called my brother inlaw who is a plumber and he said, that is all they install is AO Smith. And I have always heard good things about AO Smith, so that is why I bought another AO Smith. The one I have now is still in working order but it was installed in 1998 so I guess it could go at anytime. I flush it out every year and it works like it should, I just did not want to be caught over a barrel the day it decides to go out and not know anything about which water heater to get and end up over paying for one that the local plumber has and is not as efficient as the one I bought. I called around to the local plumbing supply houses here in town and no one had it in stock because it is a more expensive and more energy efficient water heater than they usually carry. They told me that most people do not want to pay for the better unit. The way I look at it is, I paid less for the better unit online than I would have paid for a cheaper unit locally. I told that to the guy at the local parts supply house and told him that the internet is eating his lunch. I don't think they really care. I guess most people don't do any research and when their water heater goes out, they want a new one now. Do your research folks and think ahead because eventually it will fail. On place had the model right below this one and would do a anoid rod swap out to make it the 10yr tank but it would not be done from the factory and it was going to be more expensive and I would have to go and pick it up. So I used the brain I have, and said, Pexsupply has the one I want (XVR-50) in stock for less money plus free shipping and it will be delivered to my door. You can't beat that. I orded it on Thursday the 5th, it was shipped from NewYork on Friday the 6th and I got it on Tuesday the 10th in Memphis TN. It showed up in perfect condition. It was straped to a pallet with plastic wrap around it. Not one ding or scratch on the cardboard anywhere. It was delivered by Volunteer Express truck lines. The truck had a lift gate, the driver used his pallet jack and wheeled to my garage. What more could you ask for. Pex Supply is the way to go! Hopefully this new water heater will give my wife and I just as many years of service as the one we have now.

(1 of 1 customers found this review helpful)

 
5.0

Great Heater

By Niranjan

from Dublin, Ohio.

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty):

Great Energy saving heater, at a very good price. We are never running out of hot water. Very Thick (2 inch) insulation, heat loss is minimal.

(1 of 1 customers found this review helpful)

 
5.0

Quality Product

By johnd

from Milwaukee, WI

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty):

This unit replaced our 16 year old A.O. Smith water heater. We immediately noticed the difference in water temperature and recovery time. Pex Supply also beat the local plumbing supply price by $200, plus offered free shipping.

(1 of 1 customers found this review helpful)

 
4.0

Quality water heater

By Regan

from Kent, Wa

Verified Buyer

Comments about 50 Gallon - 37,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, LP Gas (10 Yr Warranty):

I replaced an existing 40 gallon propane water heater with this high efficiency 50 gallon propane water heater. It seems very well made, solid construction, very heavy duty and included the pressure relief valve and hot/cold nipples to hook up the water lines and some pipe insulation foam. No problem with having enough hot water and it seems to run less than my old one. My only complaint is the heater is a little loud when it is running and it is located close to my bedroom rather than the garage so we really notice. Tank arrived on time and in perfect condition.

(2 of 2 customers found this review helpful)

 
5.0

AO Smith 50 gallon ProMax plus High Effi

By rich

from glen allen, va

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty):

Wow what a difference this water heater made. Quick recovery and plenty of hot water. Great price and fast shipment.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty)

    Q:

    my pilot light goes out after a day or two.is this the control or thermo coupler
    Asked on 6/24/2012 by joe

    1 answer

    • CUSTOMER CARE

      A:

      The thermocouple is probably the first thing to replace, but the problem could also be caused by the control or gas valve.

      Answered on 6/25/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?