50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model w/ Top T & P (Nat Gas) Zoom

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model w/ Top T & P (Nat Gas)

SKU:XVR-50-TOPTP

Brand: AO Smith

AO Smith
XVR-50-TOPTP has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
BTU Input: 40000
Energy Star Rated: No
Energy Factor: 0.62
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 3"
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 61
Diameter (Inches): 22"
Depth (Inches): 22"
Weight (lbs): 165 lbs
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 41 GPH
Warranty: 10 yr Tank/6 yr Parts Limited

Description for AO Smith XVR-50-TOPTP

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty) w/ Top T & P

PLEASE NOTE: The product weighs 159 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model w/ Top T & P (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model, Nat Gas (10 Yr Warranty) w/ Top T & P

    Q:

    What is the difference between this model and model XGV-50, besides price. Everything seems the same.
    Asked on 2/9/2014 by Grandma of 7 from Shaker Heights, OH

    1 answer

    • CUSTOMER CARE

      A:

      This unit's temperature and pressure relief valve is mounted on the top of the heater (rather than on the side).

      Answered on 2/12/2014 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?