Access Doors

Access doors or access panels are used to provide access to a certain area or device. Access doors can be installed in drywall, plaster, masonry, tile or any flush surface. They can be installed in walls, ceilings, or floors. Acudor access doors come in plastic and steel, and are available in many different sizes.

Manuals -


Universal Access Doors

The Acudor UF-5000 is an innovative universal flush access door for walls and ceiling

Fire Rated Access Doors

This category contains Acudor Fire Rated Access Doors. The Acudor FB-5060 Access Door

Drywall Access Doors

The Acudor DW-5040 is designed specifically for installation in drywall walls and cei

Plastic Access Doors

The Acudor PA-3000 Plastic Access Door is designed to provide easy access to walls an

Duct Access Doors

Acudor Duct Access Doors are designed to provide convenient, economical access to duc

Valve Boxes

The Acudor Recessed Valve Boxes ARVB are designed to provide easy, convenient access

Floor Doors

The Acudor FA series aluminum floor doors are designed for interior and exterior appl

Acoustical Tile Access Doors

This category contains access doors that are specifically for Acoustical tile use.

Plastered Surface Access Doors

This category contains Access Doors that are used with plastered surfaces.

Ceiling Hatches

This category contains ceiling hatches both concealed and exposed.

Security Doors

This category contains security access doors.

Surface Mounted & Exterior Access Doors

This category contains surface mounted access doors and exterior access doors.

More About Access Doors

Many plumbing applications require certain areas to be safely concealed while still allowing serviceable access. An access door is the ideal solution to meeting both of these needs. Selecting the appropriate access door is dependent on the type of installation being performed and the type of material required. Flush mounted, recessed, fire rated, and duct access doors are all commonly used in plumbing applications.

We carry a wide range of access doors manufactured by the leader in access doors, Acudor. Acudor's universal access doors are designed for installations in drywall, plaster, masonry, tile, or any flush surface. They provide a clean and professional appearance. These access doors are available in variety of sizes, ranging from 6" x 6" to 18" x 18". The proper sized access door is determined by the wall or ceiling opening of the application.

Drywall access doors are used specifically for installation in drywalls and ceilings after the drywall has been installed. Drywall compound can be applied over the beading at the same time the drywall joints are finished, leaving only the door panel exposed.

Plastic access doors are designed to provide easy access to walls and ceilings. They are made of high impact styrene plastic with UV stabilizers. Plastic access doors have a white finish which can be left as is or painted to color-match surrounding areas. The door can be completely removed if necessary.

Duct access doors provide convenient access to duct components. An insulated door panel and gasket located between the door and frame ensures a tight seal without obstructing the air system.

Fire rated access doors are designed to maintain continuity in a 2 hour fire rated wall when temperature is not a factor.

Recessed valve box access doors are designed to provide easy access to valves and controls that need to be concealed in the wall. A recessed valve provides this while simultaneously protecting the valve in an enclosed box. These unique boxes can be equipped with a lock.