Description
Overview

Acudor duct access doors for sheet metal duct are designed to provide convenient, economical access to duct components. The insulated door panel, along with the gasketing between the door and frame, assures a tight seal without obstruction in the air system. Acudor duct access doors are available in either hinged (HD-5070) or double cam (CD-5080) construction.

Features
  • Assures a tight seal without obstruction in the air system
  • Designed for use in LOW to medium pressure up to 3" static W.G.
  • 5/8" notched knock over tabs on the inside of the frame provide for easy installation
Read more
Manuals (2)
Specs
Size:
14" X 14"
Wall Opening (Inches):
12-3/4" x 12-3/4"
12-3/4"
Number of Latches:
4
Latch:
Self tightening hand operated cam latch
Material:
Galvanized Steel
Type:
No Hinge
Door:
24 gauge galvanized steel Double panel
Frame:
24 gauge galvanized steel w/ 5/8" notched knock over tabs
Gasketing:
1/8" thick x 1/2" wide closed cell neoprene gasketing b/t door & frame
Insulation:
Door panel filled with 2" fiberglass insulation (7.7 R factor) compressed into 1"
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A