16" x 16" Duct Access Door, No Hinge Zoom

16" x 16" Duct Access Door, No Hinge

SKU:CD-5080-16X16

Brand: Acudor

Acudor
Qty Price
$19.35
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Size: 16" x 16"
Wall Opening (Inches): 14-3/4"
14-3/4" x 14-3/4"
Number of Latches: 4
Latch: Self tightening hand operated cam latch
Material: Galvanized Steel
Type: No Hinge
Door: 24 gauge galvanized steel
Double panel
Frame: 24 gauge galvanized steel w/ 5/8" notched knock over tabs
Gasketing: 1/8" thick x 1/2" wide closed cell neoprene gasketing b/t door & frame
Insulation: Door panel filled with 2" fiberglass insulation (7.7 R factor) compressed into 1"

Description for Acudor CD-5080-16X16

Overview

Acudor duct access doors for sheet metal duct are designed to provide convenient, economical access to duct components. The insulated door panel, along with the gasketing between the door and frame, assures a tight seal without obstruction in the air system. Acudor duct access doors are available in either hinged (HD-5070) or double cam (CD-5080) construction.

Features

  • Assures a tight seal without obstruction in the air system
  • Designed for use in LOW to medium pressure up to 3" static W.G.
  • 5/8" notched knock over tabs on the inside of the frame provide for easy installation

16" x 16" Duct Access Door, No Hinge

REVIEW SNAPSHOT®

by PowerReviews
Acudor8" x 8" Duct Access Door, No Hinge
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It works great.

By qwe

from Houston, Tx

Verified Buyer

Comments about 8" x 8" Duct Access Door, No Hinge:

Like it

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers