14" x 14" Drywall Access Door Zoom

14" x 14" Drywall Access Door

SKU:DW-5040-14X14

Brand: Acudor

Acudor
Qty Price
$32.55
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Size: 14" X 14"
Wall Opening (Inches): 14-3/8" x 14-3/8"
14-3/8"
Material: Steel
Type: Drywall
Number of Latches: 1

Description for Acudor DW-5040-14X14

Access Door Specifications
Access Door Material: Steel or Stainless Steel: 14 gage door, 14 gage mounting frame.
For 14-3/8" x 14-3/8" Opening
Access Door: Flush to edge of frame.
Access Door Frame: Galvanized steel drywall taping bead on all sides.
Access Door Hinge: Continuous, concealed.
Access Door Latch: Stainless Steel screwdriver operated cam latch. Also available: cylinder lock and key, allen head cam latch, spanner head cam latch.

Please Note: This access door comes standard with a Stainless Steel Screwdriver Cam Latch. The following are also available, but must be special ordered, as they are not included: Cylinder Lock and Key, Allen Head Cam Latch and Spanner Head Cam Latch

14" x 14" Drywall Access Door

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons