36" x 36" Drywall Access Door Zoom

36" x 36" Drywall Access Door

SKU:DW-5040-36X36

Brand: Acudor

Acudor
DW-5040-36X36 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Width (Inches): 36"
Material: Steel
Length (Inches): 36"
Type: Drywall
Number of Latches: 5

Description for Acudor DW-5040-36X36

NOTE: Due to the oversized nature of this product, there will be additional shipping charges. After you place your order, a customer service representative will call you to state the shipping cost. We will not process your order until we have discussed the shipping charge with you. Alternatively, you may call customer service at 1-888-757-4774 prior to placing the order to obtain a shipping quote.

Access Door Specifications
Access Door Material: Steel or Stainless Steel: 14 gage door, 14 gage mounting frame.
For 36-3/8" x 36-3/8" Opening
Access Door: Flush to edge of frame.
Access Door Frame: Galvanized steel drywall taping bead on all sides.
Access Door Hinge: Continuous, concealed.
Access Door Latch: Stainless Steel screwdriver operated cam latch. Also available: cylinder lock and key, allen head cam latch, spanner head cam latch.

36" x 36" Drywall Access Door

REVIEW SNAPSHOT®

by PowerReviews
Acudor18" x 18" Drywall Access Door w/ Allen Head Cam Latch
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

nice product

By chief

from goldendale, wa

Verified Buyer

Comments about 18" x 18" Drywall Access Door w/ Allen Head Cam Latch:

nice product, will buy again thanks

 
5.0

very useful

By eli

from spring valley ny

Verified Buyer

Comments about 12" x 12" Drywall Access Door:

Awesome for Jacuzzi pump access. Looks beautiful.

 
5.0

Drywall Access Door-Great Smaller Size

By Andy

from Madeira Beach, Florida

Verified Buyer

Comments about 6" x 6" Drywall Access Door:

Very minimal visual impact yet allows access above ceiling. Cover textured to match adjacent ceiling in residential project.

 
5.0

Great Product

By Rick

from Missouri

Verified Buyer

Comments about 10" x 10" Drywall Access Door:

I needed an access door for a fire place clean out located in my finished basement. I cut out opening in drywall, installed wood blocking around perimeter, fasten door frame to rock, and finished with mud and sanding, looks GREAT!

 
5.0

Great Product, would buy again.

By scar8606

from Scranton, Pa.

Verified Buyer

Comments about 10" x 10" Drywall Access Door:

Used for shutoffs in tub/shower installation.

 
4.0

Love It

By Pile Driver

from MI

Verified Buyer

Comments about 6" x 6" Drywall Access Door:

Used it to get access to my main water shut-off in the basement. Had to hide the shut-off behind behind the drywall. Be sure the wall is flat. Had one corner that wouldn't fit flush. Used drywall screws to hold it down on the first coat. It took three coats, but it looks great, especially when the final coat of paint was put on.

 
5.0

Nearly Perfect!

By DIY Weekend Warrior

from San Francisco, CA

Verified Buyer

Comments about 6" x 6" Drywall Access Door:

Finding a small enough access door for an electrical junction box is not an easy task. Fortunately this one is top of the line. Lightweight and easy to install, this was used as a cover for a wiring junction behind a Sheetrock ceiling. A little wallboard trimming and some joint compound and it blended right in. No-one's even noticed it yet. One feature it could use is a magnetic/push-open mechanism. Not having a screwdriver cam showing would pretty much make the cover invisible.

 
4.0

Easy to install

By Home owner

from Augusta GA

Verified Buyer

Comments about 18" x 18" Drywall Access Door:

Product easy to place in existing or new walls to hide your PEX manifold system.

 
5.0

This product was exactly what I needed.

By architect

from LA

Verified Buyer

Comments about 24" x 24" Drywall Access Door:

good product; easy to install.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 16" x 16" Drywall Access Door

    Q:

    Still don't see item depth. The dimensions provided online do not show the DEPTH of the door - i.e. - how far the door frame protrudes into the wall cavity.
    Asked on 2/27/2014 by Christina from United States

    1 answer

    • VERIFIED BUYER

      A:

      I believe these are 2” deep. I installed two of these in 2x4 framed drywall.
      Sent from Windows Mail

      Answered on 3/1/2014 by Anonymous
  • 16" x 16" Drywall Access Door

    Q:

    How deep are these doors? ie how far past the outside does the frame protrude into the wall cavity?
    Asked on 4/30/2011 by skikt22

    1 answer

Displaying questions 1-2

Do you have a question about this product?