30" x 30" Fire Rated Access Door Zoom

30" x 30" Fire Rated Access Door

SKU:FB-5060-30X30

Brand: Acudor

Acudor
FB-5060-30X30 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Width (Inches): 30"
Material: Steel
Length (Inches): 30"
Type: Fire Rated Walls
Number of Latches: 2

Description for Acudor FB-5060-30X30

NOTE: Due to the oversized nature of this product, there will be additional shipping charges. After you place your order, a customer service representative will call you to state the shipping cost. We will not process your order until we have discussed the shipping charge with you. Alternatively, you may call customer service at 1-888-757-4774 prior to placing the order to obtain a shipping quote.

Access Door Specifications
For 30-3/8" x 30-3/8" Wall Opening
Material : 16 gage mounting frame.
Door : Flush to frame with reinforced edges.
Frame: Flanged to be 1" wide, mounting frame to have anchor straps. (optional).
Hinge: Concealed.
Access Door Fire Rating : UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional)
Access Door Latch : Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for rim cylinder locks or mortise cylinder locks.
Access Door Finish : Steel: 5-stage iron phosphate preparation with prime coat of gray baked enamel. Stainless Steel: #4 satin polish.

30" x 30" Fire Rated Access Door

REVIEW SNAPSHOT®

by PowerReviews
Acudor12" x 12" Fire Rated Access Door
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Fine Quality & Very Fast Delivery

By Lines

from Gaithersburg, MD

Verified Buyer

Comments about 18" x 18" Fire Rated Access Door:

The order was process & shipped the same day.

 
5.0

Product fit my need just right

By Construction in Colorado

from Boulder, Colorado

Verified Buyer

Comments about 24" x 24" Fire Rated Access Door:

product was great, Plex Supply has been great in getting their items out fast and in good shape.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • 12" x 12" Fire Rated Access Door

    Q:

    can this panel be used in ceiling applications?
    Asked on 4/10/2012 by Rob the builder from Chicago, IL

    4 answers

    • VERIFIED BUYER

      A:

      Yes this can be used for ceilings that are rated. It has no smoke gasket though and is only operable with the key or screwdriver, we placed a larger one in an attic below a living space in a residential setting and had no problems with inspections. May have issues in a commercial living facility or hospital. Hope that helps!
      Anthony J. Durst
      Anthony J. Durst Construction
      WE DO SOLAR!!!
      ***.****office
      ***.****fax
      ***.****cell
      Sent from my iPhone4

      Answered on 4/10/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I didnt. But I don't see why you couldn't. Its a REAL simple door. Just frame it in strong to the ceiling joists; unlike a wall installation, you will be putting a bit more weight, and for a more extended time, getting through to the attic space during actual use. Hope this helps.
      Dann 

      Answered on 4/10/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      We use it in the ceiling for access to water shut-offs. Works well

      Answered on 4/16/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The manufacturer recommends FW-5050 models for ceiling applications.

      Answered on 4/23/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?