6" x 9" Plastic Access Door Zoom

6" x 9" Plastic Access Door

SKU:PA-3000-6X9

Brand: Acudor

Acudor
Qty Price
$13.35
/ each
In Stock! Ships in 24-48 Hours
(1249 Available)
0

Resources

Specs

Size: 6" x 9"
Wall Opening (Inches): 6-3/8" x 9-3/8"
Material: Plastic
Type: Walls or Ceilings
Number of Latches: 1
Latch: Snap Latch

Description for Acudor PA-3000-6X9

The Acudor PA-3000 Plastic Access Door is designed to provide easy access to walls and ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. The door is completely removable from the frame and fits tightly with snap latches. The white finish, with textured exposed surfaces, can be left as is or painted to match the surrounding areas.

Access Door Specifications

  • Fits 6-3/8" x 9-3/8" Opening
  • Material: 1/8" high impact styrene plastic with U.V. stabilizers.
  • Door: Flush to frame - rounded safety corners.
  • Frame: One piece outside flange with 3/4" deep mounting frame.
  • Latch: Snap latches allow door to fit tightly within frame.
  • Finish: White, with textured exposed surfaces.

6" x 9" Plastic Access Door

REVIEW SNAPSHOT®

by PowerReviews
Acudor14" x 14" Plastic Access Door
 
4.7

(based on 57 reviews)

Ratings Distribution

  • 5 Stars

     

    (44)

  • 4 Stars

     

    (11)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Great Job - Came exactly as specfied

A telephone call is all it took, got someone LIVE right away who was very helpful. I explained what I was looking for which was a 12 x 12 access door that mounts in...Read complete review

A telephone call is all it took, got someone LIVE right away who was very helpful. I explained what I was looking for which was a 12 x 12 access door that mounts in the opening of the drywall from a repair job. I asked several other questions regarding exact what the dimensions needed to be on my side and was assured that what was suggested would do the trick. I had searched at many locations for the door and considering several others I found were bare metal doors and priced 2 and 3 times more. I am very satisfied with what I ordered and will come back if I need additional items. Thank you.

Bob
Ohio

VS

Most Liked Negative Review

 

Does the job

Just beware that the photo is not of the 4" x 6" product. The edge is much larger in proportion to the opening. The photo must be of a much larger...Read complete review

Just beware that the photo is not of the 4" x 6" product. The edge is much larger in proportion to the opening. The photo must be of a much larger product. I did need to sand the latch down a bit to make it easier to open. It does the job though. I only need to open it twice a year to access a water valve. Couldn't find anything else that looked OK on the ceiling. I primed it and painted it to match the ceiling. Looks good.

Reviewed by 57 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Very good product

By Josie

from Fort pierce,Florida

Verified Buyer

Comments about 18" x 18" Plastic Access Door:

Installed in wall behind clothes dryer. Now I can clean the duct without having to pull the dryer out

 
5.0

Product as described and functions properly

By Matt

from illinois

Verified Buyer

Comments about 18" x 18" Plastic Access Door:

This was the cheapest 18" x 18" panel I could find and worked perfectly.

 
5.0

Perfect for my application.

By Steelervic

from Fleetwood, Pa.

Verified Buyer

Comments about 12" x 12" Plastic Access Door:

I purchased two access panels. Installation was simple and the construction adhesive holds them in place just as if they were nailed on. Very clean looking on the wall. Simple to pop open with a slotted screwdriver and closed tightly.

 
5.0

Works perfectly and install easily

By Walking Dead Fan

from New York, NY

Verified Buyer

Comments about 8" x 8" Plastic Access Door:

This access door was the perfect size for the job. It installs easily, even if your sheetrock opening is not perfectly square. The cover sits quite flush to the wall and looks just fine. A great product and a great value for the price. Also note: Supply House was the only vendor that enough of these in stock for our needs (we needed 12 of them)and shipped them the same day.

 
5.0

Worked Perfect For Us

By Marty the painter

from Oak Brook, IL.

Verified Buyer

Comments about 24" x 24" Plastic Access Door:

Light weight. Easy to install.

 
4.0

does job

By cupcake

from middle tn

Verified Buyer

Comments about 12" x 12" Plastic Access Door:

easily installed

 
5.0

Perfect Access Door

By Dave the handyman

from Tarpon Springs FL

Verified Buyer

Comments about 12" x 12" Plastic Access Door:

Just what I ordered. No problems at all.

 
3.0

Does the job

By Allen

from Wilmington, MA

Verified Buyer

Comments about 4" x 6" Plastic Access Door:

Just beware that the photo is not of the 4" x 6" product. The edge is much larger in proportion to the opening. The photo must be of a much larger product. I did need to sand the latch down a bit to make it easier to open. It does the job though. I only need to open it twice a year to access a water valve. Couldn't find anything else that looked OK on the ceiling. I primed it and painted it to match the ceiling. Looks good.

 
4.0

Great product, fit exactly between non standard studs.

By Ian

from Fort Wayne, IN

Verified Buyer

Comments about 12" x 12" Plastic Access Door:

Cut exactly as the opening dimensions. Use construction adhesive on the flanges and clamps till adhesive cure to hold in place on the drywall. remove the clamps and place foam insulation on the back of the door.

 
4.0

works as it should

By Jon

from Klamath Falls oregon

Verified Buyer

Comments about 12" x 12" Plastic Access Door:

Works good for the price.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 13 Answers
Displaying questions 1-7
  • 14" x 14" Plastic Access Door

    Q:

    is the door hinged, or does it merely come off when snapped open?
    Asked on 7/19/2016 by Don

    1 answer

    • VERIFIED BUYER

      A:

      My door was not hinged. It is simply a press in fit that is fairly tight.

      Answered on 7/19/2016 by Anonymous
  • 14" x 14" Plastic Access Door

    Q:

    What is the next size up that is 14" wide? My hole was cut at 16" high, just a bit to high for the 14 x 14 to cover all the hole.
    Asked on 2/8/2014 by Kenneth from Scottsboro, AL

    1 answer

    • VERIFIED BUYER

      A:

      Get Oakley#34056. Outer frame is 17 x17.

      Answered on 2/9/2014 by Anonymous
  • 12" x 12" Plastic Access Door

    Q:

    how tough is the plastic? I want to install it on the floor of my recording studio (low foot traffic). I got a raised floor with an opening for cables and I need a finished look.
    Asked on 6/25/2012 by epasode from hoboken, NJ

    4 answers

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend using this door on the floor in areas with potential foot traffic.

      Answered on 6/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Sadly I don't think it will be strong enough for continuous walking on.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This access door is definitely not going to hold up to foot traffic.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't think it is designed to be stepped on. And I doubt low foot traffic really matters. It would only have to be stepped on once the right way to break, so whether it takes a month or a year before that happens, what's the difference. Metal access doors are available and they are probably stronger, although I doubt they are designed to withstand foot traffic. Contact the manufacturer to find out.
      If you can't find any commercial access door strong enough, then make your own. It isn't too hard. You could make it out of plywood with a simple hinge. Cover the plywood door with the same finish as the rest of the floor.

      Answered on 6/25/2012 by Anonymous
  • 4" x 6" Plastic Access Door

    Q:

    I am finding the door very difficult to open. Am I doing something wrong? There is a slot that I assume is for inserting and twisting something like a screwdriver. I eventually got the door open but I believe continued opening this way will damage the plastic.
    Asked on 5/15/2012 by Aeroterp from Clarksville, MD

    1 answer

    • VERIFIED BUYER

      A:

      That is the method to use, make sure you pry in the correct spot and use the thinest device you can find. Laurence

      Answered on 5/15/2012 by Anonymous
  • 18" x 18" Plastic Access Door

    Q:

    Two questions:

    1: How does the frame attach to my ceiling or wall? I cannot tell from the manual.

    Is the product paintable?
    Asked on 5/5/2012 by jcs from NY

    2 answers

    • CUSTOMER CARE

      A:

      The doors are installed by applying caulking adhesive to the back of the frame and pressing into place. They come standard with a white finish, but can be painted to match the surrounding area.

      Answered on 5/23/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Cut hole the size of door and it fit right into space, but we also fastened to wall with screws and drywall anchors(?). Product is lightweight and it worked great. It is paintable.

      Answered on 5/23/2012 by Terry from Texas
  • 12" x 12" Plastic Access Door

    Q:

    what is the rough opening for a 12x12 panel?
    Asked on 11/19/2011 by Roy from Quakertown Pa

    2 answers

    • CUSTOMER CARE

      A:

      The rough opening is 12-3/8" x 12-3/8".

      Answered on 11/21/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Instructions said 12 1/4" x 12 1/4"

      Answered on 12/8/2011 by Chris from Boring, Oregon
  • 14" x 14" Plastic Access Door

    Q:

    I need an acces panel to cover a hole that is 6.5" wide and 13.5 inches long and only have 16" width toal on my wall area would the 14x 14 only be 14 x 14 total or is that just the door size? please advise
    Asked on 1/3/2011 by Anonymous from West Chester, OH

    2 answers

    • CUSTOMER CARE

      A:

      The wall insert is 14" x 14" total.

      Answered on 1/19/2011 by PexSupply Staff from NY
    • A:

      Go to the spec sheet, the overall dimension is 15.75 inches, cutout is 14.25".

      Answered on 2/17/2012 by TS from Columbus OH
Displaying questions 1-7

Do you have a question about this product?