12" x 12" Universal Access Door w/ Cylinder Lock Zoom

12" x 12" Universal Access Door w/ Cylinder Lock

SKU:UF-5000-12X12-CLPC

Brand: Acudor

Acudor
Qty Price
$32.55
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Size: 12" x 12"
Wall Opening (Inches): 12-3/8" x 12-3/8"
Material: Prime Coated Steel
Type: Walls or Ceilings
Number of Latches: 1
Latch: Cylinder Lock w/ Key

Description for Acudor UF-5000-12X12-CLPC

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Features:

  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

UF-5000 Access Door Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Cylinder lock and key
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel OR Stainless Steel: Type 304 - #4 satin polish

12" x 12" Universal Access Door w/ Cylinder Lock

Q&A: Ask the Questions, share answers