12" x 18" Universal Access Door Zoom

12" x 18" Universal Access Door

SKU:UF-5000-12X18

Brand: Acudor

Acudor
Qty Price
$33.55
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 12" x 18"
Wall Opening (Inches): 12-3/8" x 18-3/8"
Material: Prime Coated Steel
Type: Walls or Ceilings
Number of Latches: 2
Latch: SS Screwdriver Cam

Description for Acudor UF-5000-12X18

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Features:

  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

UF-5000 Access Door Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Latch: Stainless Steel screwdriver operated cam latch
    • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel OR Stainless Steel: Type 304 - #4 satin polish

12" x 18" Universal Access Door

REVIEW SNAPSHOT®

by PowerReviews
Acudor12" x 16" Universal Access Door
 
4.1

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (7)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
4.0

Good but not perfect

By Prem

from Des Moines, IA

Verified Buyer

Comments about 12" x 16" Universal Access Door:

Bought this access panel for my basement project. Arrived on time. It was good but not perfect. Door was not in level with the panel, it was projected out little (may be a millimeter or so). I have painted over to match wall paint and it is looks good.

 
4.0

Good Product

By Dan

from Raleigh, NC

Verified Buyer

Comments about 10" x 10" Universal Access Door:

I probably didn't read enough about the product, it works good for my application, but mine was an outdoor applicationa and the door is not water proof. Other than that, it's a great prodcut.

 
4.0

Overall Good

By Dan

from Raleigh NC

Verified Buyer

Comments about 10" x 10" Universal Access Door:

Not sure I read what I ordered, but this door doesn't have any kind of weather seal, so it's not weather tight, I took care of that myself. I used it for an access door in the side of my cargo trailer for running air hoses, electric lines etc through.

 
4.0

Well made solid steel access door

By Pex Slinger

from Kirkland, WA

Verified Buyer

Comments about 18" x 18" Universal Access Door:

Bought this access door as a cover for a homerun pex manifold system. Works great and well made. Rough in dims are exactly what was specified on the website. Only small drawback is the latch is made to operate with a flathead screwdriver rather than a finger. Great if you're not getting in there often or just want to keep most people out. Overall, a great door for the money.

 
5.0

Solid and just what I needed

By Paul

from Albuquerque, NM

Verified Buyer

Comments about 18" x 18" Universal Access Door:

Solidly built and went in easily and cleanly. It gave my job a professional finish.

 
4.0

No problems

By Chas

from Norfolk VA

Verified Buyer

Comments about 18" x 18" Universal Access Door:

As shown. Works completely fine. Though I don't understand why Acudor has the screw turn clockwise to open and counterclockwise to close. That seems like an invitation to strip the screws.

 
4.0

Does the job

By toph

from westchester, NY

Verified Buyer

Comments about 14" x 14" Universal Access Door:

Used this in my closet to access shut off valves I installed in a master bath renovation. Item is well built and sturdy. However I noticed some minor imperfections in the final paint job (globs on the perimeter)that would require some sanding and of course repainting if you intended to have this door in a highly visible location. For me it is not a concern since it will be behind hanging clothes.

(1 of 1 customers found this review helpful)

 
4.0

Good quality

By Gronk

from Falls Church, VA

Verified Buyer

Comments about 12" x 16" Universal Access Door:

Good quality, white powdercoat finish.

Fit of the door and the locking mechanism is a bit tight, but I didn't expect a well-oiled mechanism for the price.

Note that it really requires studs to exist either on the left and right border, or the top/bottom - since otherwise there's no way to anchor the door in place.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 16" x 16" Universal Access Door

    Q:

    Is this unit suitable for outdoor use in Masonery, and is it available in 8 x 16 size?
    Asked on 7/28/2012 by Brian from Meadview, Az

    1 answer

    • CUSTOMER CARE

      A:

      This door is approved for outdoor masonry use, but it is not available in an 8" x 16" size.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 8" x 12" Universal Access Door

    Q:

    What are the dimensions of the finish face?
    Asked on 6/12/2012 by Joe from Baltimore, MD

    1 answer

  • 12" x 18" Universal Access Door

    Q:

    Is this paintable?
    Asked on 7/9/2011 by Andrew from Philadelphia

    1 answer

    • CUSTOMER CARE

      A:

      Yes, these doors can be painted.

      Answered on 7/11/2011 by PexSupply Staff from NY
  • 12" x 18" Universal Access Door

    Q:

    Is the 12 inches the width or the height???
    Asked on 5/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      12" is the width of the 12" x 18" model.

      Answered on 5/31/2011 by PexSupply Staff from NY
  • 22" x 22" Universal Access Door

    Q:

    Is the measurement 22x22 the opening or does that measurement include the flange?
    Asked on 2/8/2011 by KAPP from Sheridan

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the clear opening inside the door panel is 21" x 21".

      Answered on 2/9/2011 by PexSupply Staff from NY
  • 18" x 18" Universal Access Door

    Q:

    There are two listings for the 18x18 access door. Both appear to be stainless steal and have the same description. The price of one is $37 the other is $177. Can you tell me the difference between the two? I need an access door that will be used outdoors.
    Asked on 1/4/2011 by Lindsay from Washington DC

    1 answer

    • CUSTOMER CARE

      A:

      The UF-5000-18X18 is steel so it is less expensive than the UF-5000-18X18-S which is stainless steel.

      Answered on 1/28/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?