8" x 8" Universal Access Door (Stainless Steel) Zoom

8" x 8" Universal Access Door (Stainless Steel)

SKU:UF-5000-8X8-S

Brand: Acudor

Acudor
UF-5000-8X8-S has been discontinued.
Direct Replacement:
SKU: UF-5000-8X8-SCSS
Brand: Acudor
0

Resources

Specs

Size: 8" X 8"
Wall Opening (Inches): 8-3/8" x 8-3/8"
Material: Stainless Steel
Type: Walls or Ceilings
Number of Latches: 1
Latch: SS Screwdriver Cam

Description for Acudor UF-5000-8X8-S

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Features:

  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

UF-5000 Access Door Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Latch: Stainless Steel screwdriver operated cam latch
    • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel OR Stainless Steel: Type 304 - #4 satin polish

8" x 8" Universal Access Door (Stainless Steel)

Q&A: Ask the Questions, share answers