Transformer for Dunham-Bush & Iron Fireman Burner Zoom

Transformer for Dunham-Bush & Iron Fireman Burner

SKU:1092-K

Brand: Allanson

Allanson
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(66 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Dunham-Bush
Iron Fireman

Description for Allanson 1092-K

    Part #: 1092
  • Type: K
  • Burner: Dunham-Bush, Iron Fireman
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Transformer for Dunham-Bush & Iron Fireman Burner

Q&A: Ask the Questions, share answers