Transformer for Ray Burner Zoom

Transformer for Ray Burner

SKU:1092-N

Brand: Allanson

Allanson
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Ray Burner

Description for Allanson 1092-N

    Part #: 1092
  • Type: N
  • Burner: Ray Burner
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Transformer for Ray Burner

Q&A: Ask the Questions, share answers