Transformer for North American Burner Zoom

Transformer for North American Burner

SKU:1092-NA

Brand: Allanson

Allanson
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: North American

Description for Allanson 1092-NA

    Part #: 1092
  • Type: NA
  • Burner: North American
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Transformer for North American Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonTransformer for North American Burner
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Ignition transformer is a great value

By Ken

from Dickinson, North Dakota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Transformer for North American Burner:

        This transformer put our boiler back online when the weather was at it's worst. Thank you for having the right parts [...] at a great price.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers