6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Primary Plug Set with Pigtails), 240V Zoom

6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Primary Plug Set with Pigtails), 240V

SKU:2265-TP

Brand: Allanson

Allanson
Qty Price
$57.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(15 Available)
0

Resources

Specs

Voltage:
?
240v
Voltage (Secondary): 15600 V peak
Hertz: 50/60
mA: 65
VA Rating: 60
Burner Brand: Universal

Description for Allanson 2265-TP

Features:

  • EASY conversion with mounting tabs and Primary wire connector
  • 2 Way Mounting
  • No clumsy connections
  • Constant duty
  • Energy efficient draws only 1/2 an amp
  • Meets or exceeds requirements for EMI/RFI conditions
  • Quick and easy to install
  • Optional secondary connector kit
Product Information:
  • Part #: 2265
  • Type: TP
  • Burner: Mounting Tabs, Primary plug set with pigtails
  • Primary Voltage: 240V
  • Secondary Voltage: 15,600 V Peak
  • mA: 65
  • VA: 60
  • Hertz: 50/60
  • Ground: End Point Ground

6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Primary Plug Set with Pigtails), 240V

Q&A: Ask the Questions, share answers