Ignition Transformer OMNI Universal Ignitor, 12Vdc Zoom

Ignition Transformer OMNI Universal Ignitor, 12Vdc

SKU:2270-U

Brand: Allanson

Allanson
Qty Price
$78.85
/ each
In Stock! Ships in 24-48 Hours
(335 Available)
0

Resources

Specs

Voltage:
?
12v
Voltage (Secondary): 17500
Hertz: 50/60
Burner Brand: Universal

Description for Allanson 2270-U

Allanson's electronic OMNI universal Ignitor is designed make service calls quick and easy.

OMNI Ignitor is designed to be mounted to all existing manufacturer's mounting plates. There is no need to carry various mounting plates into your service calls, simply take an Allanson OMNI Ignitor or service kit and it will mount to the existing mounting plate.

Features:

  • History of excellent operation under brownout conditions
  • Runs cooler, quieter and safer on all types of burners
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended life expectancy & Energy efficient
  • Available in a service kit which contains: two OMNI Ignitors, a selection of mounting plates and universal contact replacement kits
  • Makes service calls quick and easy
Product Information:
  • Part #: 2270
  • Type: U
  • Burner: OMNIĀ® Universal Ignitor
  • Primary Voltage: 12Vdc
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground

Ignition Transformer OMNI Universal Ignitor, 12Vdc

REVIEW SNAPSHOT®

by PowerReviews
AllansonIgnition Transformer OMNI Universal Ignitor, 12Vdc
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

nice

By dannybilt

from ca

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Ignition Transformer OMNI Universal Ignitor, 12Vdc:

        nice

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers