Solid State Ignition Transformer for Becket S Burner Zoom

Solid State Ignition Transformer for Becket S Burner

SKU:2275-605

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Beckett

Description for Allanson 2275-605

  • Part #: 2275
  • Type: 605
  • Burner: Beckett S
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient

Solid State Ignition Transformer for Becket S Burner

Q&A: Ask the Questions, share answers