Description
  • Part #: 2275
  • Type: 619
  • Burner: Wayne Hi Speed M/MH
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient CSA & UL Listed
Read more
Manuals (2)
Specs
Voltage:
120v
Burner Brand:
Wayne
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A