Solid State Ignition Transformer for Wayne E Burner Zoom

Solid State Ignition Transformer for Wayne E Burner

SKU:2275-620

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
In Stock! Ships in 24-48 Hours
(171 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Wayne

Description for Allanson 2275-620

  • Part #: 2275
  • Type: 620
  • Burner: Wayne E
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient CSA & UL Listed

Solid State Ignition Transformer for Wayne E Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonSolid State Ignition Transformer for Wayne E Burner
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Easy to install and works perfectly

By Lee D

from Hyde Park, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solid State Ignition Transformer for Wayne E Burner:

        It is much lighter and works better than the original Transformer for a Wayne EHA Burner.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers