Solid State Ignition Transformer for Becket A, AF, AFG Burner Zoom

Solid State Ignition Transformer for Becket A, AF, AFG Burner

SKU:2275-628G

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
$125.80 / box (4 units x $31.45)
In Stock! Ships in 24-48 Hours
(1712 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Beckett

Description for Allanson 2275-628G

  • Part #: 2275
  • Type: 628G
  • Burner: Beckett A, AF, AFG
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended life expectancy
  • Energy efficient, CSA & UL Listed

Solid State Ignition Transformer for Becket A, AF, AFG Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonSolid State Ignition Transformer for Becket A, AF, AFG Burner
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Excellent results so far.

        By Gary

        from South Dayton, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Solid State Ignition Transformer for Becket A, AF, AFG Burner:

              Fuel is ignited much faster then it was with my old 10,000 volt transformer.

              • Primary use:
              • Personal
               
              5.0

              Works no problems

              By Furnace Fixer

              from WA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Solid State Ignition Transformer for Becket A, AF, AFG Burner:

                    Direct replacement for Beckett iron core transformer. Saved me $300 over what the furnace guy wanted (parts, labor and markup). Cured delayed ignition due to weak coil. No complaints.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Easy transaction. Item as described.

                    By dave

                    from zionsville pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Solid State Ignition Transformer for Becket A, AF, AFG Burner:

                          Common beckett transformer. This was the lowest price found after researching.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Product, Great Price

                          By Mr. Fix it

                          from Sutton, Ma

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Solid State Ignition Transformer for Becket A, AF, AFG Burner:

                                Great Product [...]

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Ignition Xformer for Beckett Burner

                                By Jim the easy rider

                                from Windsor Ct.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Solid State Ignition Transformer for Becket A, AF, AFG Burner:

                                      Works great, easy to install, i thought the price was right.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers