Solid State Ignition Transformer for Carlin 99, 100, 101, CRD Burners Zoom

Solid State Ignition Transformer for Carlin 99, 100, 101, CRD Burners

SKU:2275-630

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
In Stock! Ships in 24-48 Hours
(328 Available)

Specs

Voltage:
?
120v
Burner Brand: Carlin

Description for Allanson 2275-630

  • Part #: 2275
  • Type: 630
  • Burner: Carlin 99, 100, 101, CRD
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient CSA & UL Listed

Solid State Ignition Transformer for Carlin 99, 100, 101, CRD Burners

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons