Solid State Ignition Transformer for Wayne HS Burner Zoom

Solid State Ignition Transformer for Wayne HS Burner

SKU:2275-647

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Wayne

Description for Allanson 2275-647

  • Part #: 2275
  • Type: 647
  • Burner: Wayne HS
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient CSA & UL Listed

Solid State Ignition Transformer for Wayne HS Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonSolid State Ignition Transformer for Wayne HS Burner
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good product some trouble with retrofit.

By Mr, Fixer

from New Era, Pa.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solid State Ignition Transformer for Wayne HS Burner:

        I had some problewms with retrofitting on the Blue Angel burner. The product works great after refiring the buurner.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers