Solid State Ignition Transformer Kit 1 for Various* Burners, 120V Zoom

Solid State Ignition Transformer Kit 1 for Various* Burners, 120V

SKU:2275-KIT1

Brand: Allanson

Allanson
Qty Price
$132.95
/ each
In Stock! Ships in 24-48 Hours
(38 Available)
2

Specs

Voltage:
?
120v
Voltage (Secondary): 17500
Hertz: 50/60
mA: 45
Burner Brand: Universal
VA Rating: 150

Description for Allanson 2275-KIT1

Allanson's electronic ignition transformers are made from unbreakable fire-retardent composite and are 4 times smaller and 1/10th the weight of Iron Core transformers.

Features:

  • Shipped with a selection of mounting plates, 2 x 120V OMNI® Ignitors, and universal contact replacement kit
  • Mounting plates include: Wayne HS, Beckett AFG, Wayne E, Carlin 99, Beckett S
  • Shipped with OMNI Ignitor which mounts to any competitors mounting plates! No Guesswork!
Product Information:
  • Part #: 2275
  • Type: KIT1
  • Burner: Various*
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground

Solid State Ignition Transformer Kit 1 for Various* Burners, 120V

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons