Solid State Ignition Transformer Universal Ignitor Zoom

Solid State Ignition Transformer Universal Ignitor

SKU:2275-U

Brand: Allanson

Allanson
Qty Price
$33.45
/ each
In Stock! Ships in 24-48 Hours
(619 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Universal

Description for Allanson 2275-U

  • Part #: 2275
  • Type: U
  • Burner: OMNI« Universal Ignitor
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended life expectancy
  • Available in a service kit which contains: two OMNI Ignitors, a selection of mounting plates and universal contact replacement kits
  • Energy efficient, CSA & UL Listed
  • Makes service calls quick and easy

Solid State Ignition Transformer Universal Ignitor

REVIEW SNAPSHOT®

by PowerReviews
AllansonSolid State Ignition Transformer Universal Ignitor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

excellant money saver

By mike

from pauls valley ok

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solid State Ignition Transformer Universal Ignitor:

        great product fit my omni burner perfectly and worked right out of the box as it should
        instructions (though not needed,color codes and mounting were exactly the same as my original)were very thorough.packaging was great.
        only thing i am a bit disapointed in is delivery time.took almost 2 weeks to get it.thankfully cold hadn't hit yet .
        but all in all a great product and buying experiance.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • Solid State Ignition Transformer Universal Ignitor

          Q:

          Does 'universal' mean it works with almost anything, like a universal remote? Or is that just the name of the brand?
          Asked on 6/20/2012 by Ronny from Boston

          2 answers

          • VERIFIED BUYER

            A:

            Yes, it works in many situations. No, it is not just the brand name.

            Answered on 6/20/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Ignition systems are either 24 volt or 120 volt - universal means it fits
            just about any pilot arrangement but you still have to have either 24 volt
            or 120 volt power...cant combine the two units!!

            Answered on 6/20/2012 by Anonymous
        Displaying question 1

        Do you have a question about this product?