Ignition Transformer for ABC Burner Zoom

Ignition Transformer for ABC Burner

SKU:2721-411

Brand: Allanson

Allanson
Qty Price
$41.69
/ each
In Stock! Ships in 24-48 Hours
(210 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Sunray

Description for Allanson 2721-411

  • Part #: 2721
  • Type: 411
  • Burner: ABC
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Ignition Transformer for ABC Burner

Q&A: Ask the Questions, share answers