Description
  • Part #: 2721
  • Type: 448
  • Burner: Nu Way Lrg
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
Read more
Manuals (2)
Specs
Voltage:
120v
Burner Brand:
Nu Way
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A