Ignition Transformer for Wayne M, MH Burner Zoom

Ignition Transformer for Wayne M, MH Burner

SKU:2721-619

Brand: Allanson

Allanson
Qty Price
$41.69
/ each
$159.80 / box (4 units x $39.95)
In Stock! Ships in 24-48 Hours
(1147 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Wayne

Description for Allanson 2721-619

  • Part #: 2721
  • Type: 619
  • Burner: Wayne M, MH
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Ignition Transformer for Wayne M, MH Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonIgnition Transformer for Wayne M, MH Burner
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Exactly what I ordered and fast delivery

        By Hardhead

        from Baltimore

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ignition Transformer for Wayne M, MH Burner:

              Oil furnice

              • Primary use:
              • Business
               
              5.0

              IGNITION TRANSFORMER

              By BUCK HUNTER

              from ALTOONA, PA.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Ignition Transformer for Wayne M, MH Burner:

                    GREAT REPLACEMENT

                    • Primary use:
                    • Personal
                     
                    5.0

                    just what I wanted

                    By Dick the Office Guy

                    from Mount Desert, Maine

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ignition Transformer for Wayne M, MH Burner:

                          Easy to use web site. The exact copy of the part I burned out. One to spare for the next transformer that burns out at 5 in the morning. Fast delivery. Easy. Could not be happier.

                          • Primary use:
                          • Business

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          perfect

                          By Ted

                          from Saint Johns, MI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Ignition Transformer for Wayne M, MH Burner:

                                Works Great!

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Grreat Product

                                By Phillie

                                from Southington , Connecticut

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Ignition Transformer for Wayne M, MH Burner:

                                      Shipping was fast. My furnes was not working . Called salesmen told him i need the part. They shiped the same day even thow i ordered it on a Friday afternoon! Would use company again in a heartbeat.

                                      • Primary use:
                                      • Personal

                                      (2 of 2 customers found this review helpful)

                                       
                                      5.0

                                      Great lil Black box

                                      By onebigskittle

                                      from Keysville va

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Ignition Transformer for Wayne M, MH Burner:

                                            What can i say? i needed the part it worked like a charm and im happy to have found this seller that had it at a great price [...]

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers