Ignition Transformer for Wayne E Burner Zoom

Ignition Transformer for Wayne E Burner

SKU:2721-620

Brand: Allanson

Allanson
Qty Price
$42.95
/ each
$163.80 / box (4 units x $40.95)
In Stock! Ships in 24-48 Hours
(412 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Wayne

Description for Allanson 2721-620

  • Part #: 2721
  • Type: 620
  • Burner: Wayne E
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Ignition Transformer for Wayne E Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonIgnition Transformer for Wayne E Burner
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
4.0

I would buy this product again

By Dan

from Bluffton In

Verified Buyer

Comments about Ignition Transformer for Wayne E Burner:

The item that I order worked great. I order from what the picture looked like and the description of the specs. The unit I received was the correct specs but it didn't match the photo of the product. It came with spring contacts and not the flat hex heads that I wanted. The old square contacts would not screw onto the new unit. I had to use the spring contacts. You just have to be careful when matching the springs to the brass contacts. Otherwise it worked ok.

  • Primary use:
  • Personal
 
4.0

"Spring contacts" didn't work well

By Tom

from Dallas, PA

Verified Buyer

Comments about Ignition Transformer for Wayne E Burner:

The transformer, which I received, had the coil-spring contacts. With it being a "side hinged" transformer, the coil-springs didn't work out well. The original transformer had U-shaped brass "spring straps", which would slide over the electrode connections. I removed the contacts from the old transformer and replaced the coil-spring contacts with the U-shaped brass strap contacts. Other than that, all was good.

  • Primary use:
  • Personal
 
5.0

good deal

By farmer dan

from spokane, wa

Verified Buyer

Comments about Ignition Transformer for Wayne E Burner:

half the price of the competition, fit right in the heater and works fine.

  • Primary use:
  • Personal
 
5.0

Works Great!

By MonkMan

from Boston, MA USA

Verified Buyer

Comments about Ignition Transformer for Wayne E Burner:

Original replacement ignition transformer for my Wayne E burner. Works great. Allanson transformers have always lasted the longest in my unusually wet, nasty basement.

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers