Ignition Transformer for Becket A, AF, AFG Burner Zoom

Ignition Transformer for Becket A, AF, AFG Burner

SKU:2721-628G

Brand: Allanson

Allanson
Qty Price
$41.69
/ each
$159.80 / box (4 units x $39.95)
In Stock! Ships in 24-48 Hours
(4057 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Beckett

Description for Allanson 2721-628G

  • Part #: 2721
  • Type: 628G
  • Burner: Beckett A, AF, AFG
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Ignition Transformer for Becket A, AF, AFG Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonIgnition Transformer for Becket A, AF, AFG Burner
 
4.8

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (18), Business (3)

        Reviewed by 21 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        Saved My Wallet

        By Rich from Long Island

        from Farmingdale Area

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ignition Transformer for Becket A, AF, AFG Burner:

              Probably would have cost me about $200.00 to have a Oil Heat Service Repairman come and fix my "no-ignition" problem that I determined was the issue. I bit the bullet and decided to take a chance and buy the ignition transformer myself and hope I got the right part. So I ordered two and since they are located about 4 miles from home, I picked up the parts the same day. It took me about five minutes to replace the parts and I was successful. The part worked and all is well. I spent about $98.00 for all the parts including some filters. Saved money. Good company, good service and nice people working there. I will be back, if necessary, but hopefully not too soon.

              • Primary use:
              • Personal
               
              5.0

              works, good price

              By grandma

              from chippewa falls, wi

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                    Works great. easy to order. good price.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Worked great,good product

                    By Speedy

                    from Fayetteville.N.C.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                          I used this transformer as a replacement for my oil furnance. replacement was exact with no problems.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Service

                          By Frank

                          from Findlay, OH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                Great price and very quick shipping.. Very happy, will be back for future purchases..

                                • Primary use:
                                • Business
                                 
                                5.0

                                First time and everytime since

                                By Nancy

                                from Central NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                      I had a VERY OLD transformer but pulled all the numbers off it and found this one on pexsupply. It arrived the next day and my mechanic took 15 min to install it. The furnace immediately ignited and has continued to operate flawlessly.

                                      I recommend this and pexsupply. I'm very pleased.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      I will buy every thing from here.

                                      By dee jay

                                      from Galax,Va.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                            took it out of the box.hooked it up and it fired right up and is still working great...

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            furnace transformer

                                            By j v

                                            from st johns mich

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                                  pex had the exact transformer i needed installed it and it worked fine,

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  4.0

                                                  i would buy from you again

                                                  By tar

                                                  from wis rapids,wis

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                                        the product was right on and price was affordable, the only down side was the shipping took a week to get it

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        so far so good

                                                        By Lock

                                                        from Newton, NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                                              This part arrived just in time. It took about 5 minutes to install and we were up and running with heat and hot water. You got to like that in the dead of winter with temps in the single digits.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Installed and worked fine

                                                              By rijifor

                                                              from Seattle, Washington

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Ignition Transformer for Becket A, AF, AFG Burner:

                                                                    The ignition transformer on my Beckett burner was not firing because of a weak spark, I replaced this old iron core transformer with a new Allanson solid state ignition transformer and the furance started working at once, the unit is much smaller and adapts perfectly to the Beckett burner, this was a great fix for my ignition problem.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 5 Answers
                                                                    Displaying questions 1-4
                                                                    • Ignition Transformer for Becket A, AF, AFG Burner

                                                                      Q:

                                                                      Will this unit replace a Webster Type 3-28ab-BAF?
                                                                      Asked on 8/12/2014 by Frank from Hudson Valley, New York

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, Allanson lists it as a cross reference.

                                                                        Answered on 8/14/2014 by SupplyHouse Staff from NY
                                                                    • Ignition Transformer for Becket A, AF, AFG Burner

                                                                      Q:

                                                                      Hi,
                                                                      I would like to know if this product also fits on NX Beckett burner.

                                                                      Thanks
                                                                      Asked on 3/14/2011 by Steeve

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This transformer is not designed for use with Beckett NX burners.

                                                                        Answered on 3/15/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        if the burner is from before 2003 it should work... if its later it wont

                                                                        Answered on 1/31/2012 by darrin from grandin, nd
                                                                    • Ignition Transformer for Becket A, AF, AFG Burner

                                                                      Q:

                                                                      We purchased a tranformer 2721 628g for an Allanson furnace from your company. The transformer did not come with instructions. The furnace has one white wire and one black wire the transformer has two black wires is there a certain black wire on the transformer that should be attached to the white wire on the furnace?
                                                                      Asked on 10/5/2010 by Paul from MA

                                                                      1 answer

                                                                    • Ignition Transformer for Becket A, AF, AFG Burner

                                                                      Q:

                                                                      I have an allanson furnance i need a transformer my transformer says 628 the one you offer is 628g all of the other specs are the same will this work?
                                                                      Asked on 10/5/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 2721-628G is the same as 2721-628. The G indicates that a replacement gasket is included.

                                                                        Answered on 10/5/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product?