Ignition Transformer for Wayne Blue Angel Burner Zoom

Ignition Transformer for Wayne Blue Angel Burner

SKU:2721-647

Brand: Allanson

Allanson
Qty Price
$41.69
/ each
In Stock! Ships in 24-48 Hours
(538 Available)
2

Specs

Voltage:
?
120v
Burner Brand: Wayne

Description for Allanson 2721-647

  • Part #: 2721
  • Type: 647
  • Burner: Wayne Blue
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Ignition Transformer for Wayne Blue Angel Burner

REVIEW SNAPSHOT®

by PowerReviews
AllansonIgnition Transformer for Wayne Blue Angel Burner
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

How sweet it is

By pruz

from Lawrenceburg IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Ignition Transformer for Wayne Blue Angel Burner:

        This is the original style and specs for my blue angel fuel pump. It only took about five minutes to install. Delivery was very fast. I purchase all my boiler parts from pexsupply

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons