OEM Replacement Transformer w/ Base Plate for Beckett S Burner, 240V Zoom

OEM Replacement Transformer w/ Base Plate for Beckett S Burner, 240V

SKU:2744-605

Brand: Allanson

Allanson
Qty Price
$76.95
/ each
$295.80 / box (4 units x $73.95)
In Stock! Ships in 24-48 Hours
(146 Available)
0

Resources

Specs

Voltage:
?
240v
Voltage (Secondary): 10000
Hertz: 60
mA: 23
VA Rating: 250
Burner Brand: Beckett

Description for Allanson 2744-605

Features:

  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
Product Information:
  • Part #: 2744
  • Type: 605
  • Burner: Beckett S
  • Primary Voltage: 240
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground

OEM Replacement Transformer w/ Base Plate for Beckett S Burner, 240V

Q&A: Ask the Questions, share answers