Universal 6-Way Transformer Zoom

Universal 6-Way Transformer

SKU:421-BT636

Brand: Allanson

Allanson
Qty Price
$64.35
/ each
In Stock! Ships in 24-48 Hours
(800 Available)
0

Resources

Specs

Voltage:
?
120v
Burner Brand: Universal

Description for Allanson 421-BT636

  • Part #: 421
  • Type: BT-636
  • Burner: Six Position Adaptability
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • The original Universal Transformer
  • Reduces inventories and space costs
  • Designed with high temperature wire
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Universal 6-Way Transformer

REVIEW SNAPSHOT®

by PowerReviews
AllansonUniversal 6-Way Transformer
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

It works

By warm and cozy

from Port Angeles, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Universal 6-Way Transformer:

        Product replaced one that repairman put in last year. This year my husband replaced it. saved a boat load of money and furnace works fine. Thank You and I will keep you in my favorites.

        • Primary use:
        • Personal
         
        5.0

        Replacement Perfect

        By Dick the Coot

        from Astoria OR

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Universal 6-Way Transformer:

              I ordered this item to replace an identical part which had operated 40 years in a Torridheat oil furnace. Installation was quite easily done.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers